M805 6C 423 212 SKT RECP OM

  • Mfr # 2M80500301M12201SB

  • Zoro # G507514878


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
B
Shell Color
Silver
Crimp Wire Gauge
30,28,26,24,22,14,12
Shell Plating
Electroless Nickel
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301M12201SB
Zoro #
G507514878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#12

Details

Insert Rotation/Keying
B
Shell Color
Silver
Crimp Wire Gauge
30,28,26,24,22,14,12
Shell Plating
Electroless Nickel
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1800/500
Mounting Type
Cable
Specification
MIL-DTL-38999 style Micro
Connector Type
Circular
Amperage Rating
5A & 12A
Contact Plating
50 microinches Gold Plate
No. of Contacts
6
Contact Material
Copper Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Orientation
Straight
Contacts Supplied
Yes
Sealing
IP67
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Fluorosilicone
Shielding
Yes
Endbell Type
Overmold
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Insert Arrangement
12-201
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.