M805 6C 423 216 SKT RECP OM

  • Mfr # 2M80500301M11200SB

  • Zoro # G207516332


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
11-200
Shell Material
Aluminum Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500301M11200SB
Zoro #
G207516332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Insert Arrangement
11-200
Shell Material
Aluminum Alloy
Insert Material
Polyphenylene Sulfide (PPS)
Shielding
Yes
Contact Mating Life
500
Insert Rotation/Keying
B
Endbell Type
Overmold
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shell Color
Silver
No. of Contacts
6
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-38999 style Micro
Contact Material
Copper Alloy
Contact Style
Socket
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Sealing
IP67
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone
Shell Plating
Electroless Nickel
Mounting Type
Cable
Operating Voltage AC V RMS Max
1800/500
Contacts Supplied
Yes
Connector Type
Circular
Amperage Rating
5A & 13A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.