M805 6C 423 216 SKT RECP OM

  • Mfr # 2M80500301ZNU11200SA

  • Zoro # G907516311


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
11-200
Contact Size
4#23,2#16
Contact Mating Life
500
Mounting Type
Cable
Insert Rotation/Keying
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2M80500301ZNU11200SA
Zoro #
G907516311
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Insert Arrangement
11-200
Contact Mating Life
500
Mounting Type
Cable
Insert Rotation/Keying
A
Connector Style
Receptacle
Connector Type
Circular
Contact Style
Socket
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Shell Plating
Zinc-Nickel with Black Chromate
Operating Voltage AC V RMS Max
1800/500
Orientation
Straight
Shell Color
Black
Contact Material
Copper Alloy
Sealing
IP67
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Specification
MIL-DTL-38999 style Micro
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Grommet & Seals Material
Fluorosilicone
Endbell Type
Overmold
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Amperage Rating
5A & 13A
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.