M805 6C 423 216 SKT RECP THR

  • Mfr # 2M80500401M11200SB

  • Zoro # G907516342


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Grommet & Seals Material
Fluorosilicone
Connector Type
Circular
Shell Color
Silver
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401M11200SB
Zoro #
G907516342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Contact Style
Socket
Grommet & Seals Material
Fluorosilicone
Connector Type
Circular
Shell Color
Silver
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Sealing
IP67
Shielding
Yes
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Insert Arrangement
11-200
Mounting Type
Cable
Insert Material
Polyphenylene Sulfide (PPS)
Termination Method
Crimp
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Plating
Electroless Nickel
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Contact Mating Life
500
Operating Voltage AC V RMS Max
1800/500
Amperage Rating
5A & 13A
Insert Rotation/Keying
B
No. of Contacts
6
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.