Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 6C 423 216 SKT RECP THR

  • Mfr # 2M80500401M11200SC

  • Zoro # G007516143


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shell Plating
Electroless Nickel
No. of Contacts
6
Shell Material
Aluminum Alloy
Contact Style
Socket
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401M11200SC
Zoro #
G007516143
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#23,2#16

Details

Shell Plating
Electroless Nickel
No. of Contacts
6
Shell Material
Aluminum Alloy
Contact Style
Socket
Contacts Supplied
Yes
Specification
MIL-DTL-38999 style Micro
Amperage Rating
5A & 13A
Grommet & Seals Material
Fluorosilicone
Connector Type
Circular
Termination Method
Crimp
Insert Arrangement
11-200
Contact Mating Life
500
Connector Style
Receptacle
Crimp Wire Gauge
30,28,26,24,22,20,18,16
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Shell Color
Silver
Mounting Type
Cable
Sealing
IP67
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Shielding
Yes
Insert Material
Polyphenylene Sulfide (PPS)
Operating Voltage AC V RMS Max
1800/500
Insert Rotation/Keying
C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.