Zoro Homepage

M805 7C 716 SKT RECP OM

  • Mfr # 2M80500302NF157SA

  • Zoro # G707517686


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
A
Orientation
Straight
Insert Arrangement
15-7
Endbell Type
Overmold
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500302NF157SA
Zoro #
G707517686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Insert Rotation/Keying
A
Orientation
Straight
Insert Arrangement
15-7
Endbell Type
Overmold
Sealing
IP67
Amperage Rating
13A
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Specification
MIL-DTL-38999 style Micro
Shell Color
Olive Drab
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Operating Voltage AC V RMS Max
1800
Connector Type
Circular
Shell Plating
Cadmium with Olive Drab Chromate
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Insert Material
Polyphenylene Sulfide (PPS)
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
7
Grommet & Seals Material
Fluorosilicone
Contact Style
Socket
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.