
M805 7C 716 SKT RECP THRD
Mfr # 2M80500407M157SA
Zoro # G307517574
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Shielding
Yes
Shell Plating
Electroless Nickel
Contact Style
Socket
No. of Contacts
7
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2M80500407M157SA
Zoro #
G307517574
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.