Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 7C 723 PIN PLUG OM

  • Mfr # 2M80500116M87PB

  • Zoro # G407569800


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Specification
MIL-DTL-38999 style Micro
Insert Arrangement
45145
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500116M87PB
Zoro #
G407569800
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Details

Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Specification
MIL-DTL-38999 style Micro
Insert Arrangement
45145
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Mounting Type
Cable
Insert Rotation/Keying
B
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
30,28,26,24,22
Contact Material
Copper Alloy
No. of Contacts
7
Orientation
Straight
Contact Mating Life
500
Shell Plating
Electroless Nickel
Endbell Type
Overmold
Insert Material
Polyphenylene Sulfide (PPS)
Sealing
IP67
Connector Style
Plug
Shell Material
Aluminum Alloy
Amperage Rating
5A
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Fluorosilicone
Contacts Supplied
Yes
Shell Color
Silver
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.