Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M805 7C 723 PIN RECP THRD

  • Mfr # 2M80500401NF87PA

  • Zoro # G107576399


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Crimp Wire Gauge
30,28,26,24,22
Shell Plating
Cadmium with Olive Drab Chromate
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2M80500401NF87PA
Zoro #
G107576399
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#23

Details

Mounting Type
Cable
Crimp Wire Gauge
30,28,26,24,22
Shell Plating
Cadmium with Olive Drab Chromate
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
5A
Insert Material
Polyphenylene Sulfide (PPS)
Contacts Supplied
Yes
Shielding
Yes
Insert Rotation/Keying
A
Orientation
Straight
Connector Type
Connector Circular
Termination Method
Crimp
Grommet & Seals Material
Fluorosilicone
Insert Arrangement
45145
Contact Mating Life
500
Sealing
IP67
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
7
Operating Temperature °F (°C)
-85 to +302 (-65 to +150)
Specification
MIL-DTL-38999 style Micro
Contact Plating
50 microinches Gold Plate
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.