Zoro Homepage

MS27467T17F6B SEE BOM

  • Mfr # 10565999284N

  • Zoro # G607685171


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Material
Hard Dielectric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565999284N
Zoro #
G607685171
UPC #
-
Country of Origin
United States

Details

Termination Method
Crimp
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Material
Hard Dielectric
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Insert Arrangement
17-6
No. of Contacts
6
Crimp Wire Gauge
24, 22, 20, 18, 16, Coax, Twinax
Amperage Rating
150A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.