Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NOT AVAILABLE IN ANY ROTATION

  • Mfr # MS3102A14S6PX

  • Zoro # G607689308


product price: $13.15
/ea

Key Features

Contact Style
Pin
Contact Size
6#16S
Operating Voltage DC
250
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3102A14S6PX
Zoro #
G607689308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Contact Style
Pin
Operating Voltage DC
250
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
No. of Contacts
6
Insert Arrangement
14S-6
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.