Panel-Mount Receptacle, Female
Mfr # 031-203
Zoro # G716347984
product price: $17.45
/eaKey Features
Connector Type
BNC
Features
Gender
Female
Maximum Impedance
50 ohm
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-203
Zoro #
G716347984
UPC #
-
Country of Origin
China
Details
Item
RF Connector
Connector Type
BNC
Features
Gender
Female
Maximum Impedance
50 ohm
Finish
Nickel-Plated
Installation Method
Solder Cup
Material
Brass
Product Type
Panel-Mount Receptacle
Maximum Frequency
4 GHz
Description
RF Connector, Gender Female, Product Type Panel-Mount Receptacle, Installation Method Solder Cup, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.