Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC 3C 320 SKT PLUG

  • Mfr # PC05E83SW023

  • Zoro # G107524741


product price: $37.35
/ea

Key Features

Connector Style
Plug
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Socket
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC05E83SW023
Zoro #
G107524741
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Connector Style
Plug
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
45141
Mounting Type
Cable
Service Rating
I
No. of Contacts
3
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.