
PC 3C 320 SKT PLUG
Mfr # PC06A83S
Zoro # G307524800
product price: $38.69
/eaKey Features
Contact Size
3#20
Connector Style
Plug
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC06A83S
Zoro #
G307524800
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#20
Details
Connector Style
Plug
Amperage Rating
13A
Contact Style
Socket
Mounting Type
Cable
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Insert Arrangement
45141
Service Rating
I
Contact Mating Life
500
No. of Contacts
3
Contact Material
Copper Alloy
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.