Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC 4C 420 SKT PLUG

  • Mfr # PC05A84S

  • Zoro # G707524646


product price: $37.65
/ea

Key Features

Contact Mating Life
500
Service Rating
I
Operating Voltage DC
850
Connector Style
Plug
Insert Arrangement
45142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC05A84S
Zoro #
G707524646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Contact Mating Life
500
Service Rating
I
Operating Voltage DC
850
Connector Style
Plug
Insert Arrangement
45142
Contact Material
Copper Alloy
Mounting Type
Cable
No. of Contacts
4
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.