
PC 4C 420 SKT PLUG
Mfr # PC05A84SW
Zoro # G107524628
product price: $33.15
/eaKey Features
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Size
4#20
No. of Contacts
4
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC05A84SW
Zoro #
G107524628
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#20
Details
Contact Material
Copper Alloy
Operating Voltage DC
850
No. of Contacts
4
Mounting Type
Cable
Insert Arrangement
45142
Contact Style
Socket
Connector Style
Plug
Service Rating
I
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Amperage Rating
13A
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.