
PC 4C 420 SKT PLUG
Mfr # PC06A84SW
Zoro # G907524477
product price: $35.79
/eaKey Features
Amperage Rating
13A
Operating Voltage DC
850
Contact Size
4#20
Operating Voltage AC V RMS Max
600
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC06A84SW
Zoro #
G907524477
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#20
Details
Amperage Rating
13A
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Style
Socket
Contact Mating Life
500
Contact Material
Copper Alloy
Mounting Type
Cable
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
45142
No. of Contacts
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.