Zoro Homepage

PC 5C 520 SKT PLUG

  • Mfr # PC06E105S

  • Zoro # G407524908


product price: $44.49
/ea

Key Features

No. of Contacts
5
Amperage Rating
13A
Operating Voltage DC
850
Service Rating
I
Contact Size
5#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC06E105S
Zoro #
G407524908
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#20

Details

No. of Contacts
5
Amperage Rating
13A
Operating Voltage DC
850
Service Rating
I
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Plug
Mounting Type
Cable
Insert Arrangement
45204
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.