Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PC 6C 620 SKT PLUG

  • Mfr # PC05A106S

  • Zoro # G007524773


product price: $51.39
/ea

Key Features

No. of Contacts
6
Contact Size
6#20
Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC05A106S
Zoro #
G007524773
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

No. of Contacts
6
Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Socket
Operating Voltage DC
850
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Insert Arrangement
45205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.