PCB Connector, Female
Mfr # 031-5329-51RFX
Zoro # G216384960
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Maximum Frequency
4 GHz
Finish
Nickel-Plated
Connector Type
BNC
Material
Brass
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-5329-51RFX
Zoro #
G216384960
UPC #
-
Country of Origin
China
Details
Item
RF Connector
Maximum Frequency
4 GHz
Finish
Nickel-Plated
Connector Type
BNC
Material
Brass
Gender
Female
Installation Method
PCB Through-Hole
Features
-40 to 85 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Jack Interface per MIL-STD-348, PBT Insulator, Silver-Plated Phosphor Bronze Contacts, Straight PCB Mount
Product Type
PCB Connector
Maximum Impedance
50 ohm
Description
RF Connector, Gender Female, Product Type PCB Connector, Installation Method PCB Through-Hole, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Jack Interface per MIL-STD-348, PBT Insulator, Silver-Plated Phosphor Bronze Contacts, Straight PCB Mount, Material Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.