Zoro Homepage

Pin & Sleeve Plug, 13/22 A, 600V AC, 12 Pole, Screw Terminals Wire Connection Type

  • Mfr # PT05A1412S027

  • Zoro # G507163922


product price: $28.89
/ea

Key Features

Current Rating
13/22 A
Voltage Rating
600V AC
Number of Poles
12
Number of Wires
12
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1412S027
Zoro #
G507163922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Item
Pin & Sleeve Plug
Current Rating
13/22 A
Voltage Rating
600V AC
Number of Poles
12
Number of Wires
12
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-26482
Service Rating
I
Insert Arrangement
14-12
Contact Material
Copper Alloy
No. of Contacts
12
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Mating Life
500
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Connector Style
Plug
Shell Color
Black
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Conductive Black Alloy
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Operating Voltage DC
850
Contact Plating
Gold
Shell Material
Aluminum Alloy
Sealing
Unsealed
Shielding
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.