Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 13/46 A, 1250V AC, 2 Pole, Spring Clamp Terminals Wire Connection Type

  • Mfr # MS3106A228S

  • Zoro # G107164206


product price: $29.75
/ea

Key Features

Current Rating
13/46 A
Voltage Rating
1250V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Spring Clamp Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A228S
Zoro #
G107164206
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Item
Pin & Sleeve Plug
Current Rating
13/46 A
Voltage Rating
1250V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-5015
Connector Type
Circular
Contact Mating Life
100
Insert Arrangement
22-8
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
2
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage AC V RMS Max
1250
Specification
MIL-DTL-5015
Mounting Type
Cable
Shielding
Yes
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
Contact Style
Socket
Service Rating
E
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.