Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 13/46 A, 4 Pole, Spring Clamp Terminals Wire Connection Type

  • Mfr # GTC06A2222PXLC

  • Zoro # G307173343


product price: $45.45
/ea

Key Features

Current Rating
13/46 A
Number of Poles
4
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2222PXLC
Zoro #
G307173343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Item
Pin & Sleeve Plug
Current Rating
13/46 A
Number of Poles
4
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Contacts Supplied
No
Insert Rotation/Keying
X
Rotation Angle
110
Contact Material
Copper Alloy
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Cable
Connector Style
Plug
Contact Mating Life
500
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Shielding
Yes
Insert Arrangement
22-22
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Service Rating
A
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
8
Orientation
Straight
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.