
Pin & Sleeve Plug, 13/46 A, 500V AC, 4 Pole, Spring Clamp Terminals Wire Connection Type
Mfr # MS3106A1810S
Zoro # G407164098
product price: $34.99
/eaKey Features
Current Rating
13/46 A
Voltage Rating
500V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106A1810S
Zoro #
G407164098
UPC #
-
Country of Origin
United States
Details
Item
Pin & Sleeve Plug
Current Rating
13/46 A
Voltage Rating
500V AC
Number of Poles
4
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-5015
Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.