Zoro Homepage

Pin & Sleeve Plug, 13/46 A, 500V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # MS3106E222SY

  • Zoro # G007164191


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Current Rating
13/46 A
Voltage Rating
500V AC
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E222SY
Zoro #
G007164191
UPC #
-
Country of Origin
United States

Details

Item
Pin & Sleeve Plug
Current Rating
13/46 A
Voltage Rating
500V AC
Phase
Three
Number of Poles
3
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Standards
MIL-DTL-5015
Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.