Zoro Homepage

Pin & Sleeve Plug, 46 A, 900V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # ACA3106E222SBF42

  • Zoro # G307164136


product price: $66.15
/ea

Key Features

Current Rating
46 A
Voltage Rating
900V AC
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E222SBF42
Zoro #
G307164136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Item
Pin & Sleeve Plug
Current Rating
46 A
Voltage Rating
900V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Cap Type
No Cap or Cover
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Style
Socket
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Connector Type
Circular
Insert Arrangement
22-2
Endbell Type
None
Orientation
Straight
Contact Mating Life
500
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
8
Contacts Supplied
Yes
Sealing
Unsealed
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.