Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 46 A, Three Phase, 3 Pole

  • Mfr # MS3106A222PXRES

  • Zoro # G407173601


product price: $37.75
/ea

Key Features

Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A222PXRES
Zoro #
G407173601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Item
Pin & Sleeve Plug
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
1250
No. of Contacts
3
Insert Arrangement
22-2
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.