Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Plug, 46 A, Three Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # GTS06R222P

  • Zoro # G407173564


product price: $68.69
/ea

Key Features

Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R222P
Zoro #
G407173564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Item
Pin & Sleeve Plug
Current Rating
46 A
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Style
Pin
Service Rating
D
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Color
Olive Drab
Orientation
Straight
Contact Plating
Silver
Insert Arrangement
22-2
Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
3
Contact Mating Life
500
Shielding
Yes
Crimp Wire Gauge
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.