Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 PIN PLUG

  • Mfr # PT06A1210P

  • Zoro # G307570920


product price: $32.69
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Amperage Rating
13A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06A1210P
Zoro #
G307570920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
Contact Plating
Gold
Contact Mating Life
500
Specification
MIL-DTL-26482
No. of Contacts
10
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1400
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Material
Neoprene
Termination Method
Solder
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Insert Arrangement
45270
Insert Rotation/Keying
Normal
Connector Type
Circular
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.