Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT05A1210S

  • Zoro # G307521908


product price: $22.95
/ea

Key Features

Connector Type
Circular
Contact Size
10#20
Contacts Supplied
Yes
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT05A1210S
Zoro #
G307521908
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Type
Circular
Contacts Supplied
Yes
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Rotation/Keying
Normal
Contact Style
Socket
Contact Mating Life
500
Connector Style
Plug
Termination Method
Solder
No. of Contacts
10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Operating Voltage DC
850
Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Service Rating
I
Contact Plating
Gold
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.