Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT05A1210S027

  • Zoro # G307521649


product price: $18.79
/ea

Key Features

Shell Plating
Conductive Black Alloy
Operating Voltage DC
850
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1210S027
Zoro #
G307521649
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Plating
Conductive Black Alloy
Operating Voltage DC
850
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Plating
Gold
Contacts Supplied
Yes
No. of Contacts
10
Amperage Rating
13A
Mounting Type
Cable
Connector Style
Plug
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
45270
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Service Rating
I
Termination Method
Solder
Contact Mating Life
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.