Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT05A1210SW

  • Zoro # G407521624


product price: $18.89
/ea

Key Features

Rotation Angle
60
Shell Color
Olive Drab
Contact Style
Socket
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1210SW
Zoro #
G407521624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Rotation Angle
60
Shell Color
Olive Drab
Contact Style
Socket
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Termination Method
Solder
Sealing
Unsealed
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Type
Circular
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Plating
Gold
No. of Contacts
10
Connector Style
Plug
Insert Rotation/Keying
W
Contact Mating Life
500
Insert Arrangement
45270
Service Rating
I
Contacts Supplied
Yes
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.