Zoro Homepage

PT 10C 1020 SKT PLUG

  • Mfr # PT05A1210SX

  • Zoro # G807521699


product price: $18.89
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Service Rating
I
Insert Arrangement
45270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05A1210SX
Zoro #
G807521699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Service Rating
I
Insert Arrangement
45270
Rotation Angle
155
Contact Style
Socket
Amperage Rating
13A
Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Sealing
Unsealed
Insert Rotation/Keying
X
Connector Type
Circular
Operating Voltage DC
850
Connector Style
Plug
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.