Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT05E1210S

  • Zoro # G607521677


product price: $22.95
/ea

Key Features

Insert Arrangement
45270
Contact Mating Life
500
Connector Type
Connector Circular
Amperage Rating
13A
Contact Size
10#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT05E1210S
Zoro #
G607521677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Arrangement
45270
Contact Mating Life
500
Connector Type
Connector Circular
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
No. of Contacts
10
Specification
MIL-DTL-26482 Style
Contact Style
Socket
Operating Voltage DC
850
Contact Material
Copper Alloy
Insert Material
Neoprene
Connector Style
Plug
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.