Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT06A1210S

  • Zoro # G007521727


product price: $38.79
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06A1210S
Zoro #
G007521727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45270
Contact Plating
Gold
Contacts Supplied
Yes
Sealing
Unsealed
Operating Voltage DC
850
Contact Style
Socket
Specification
MIL-DTL-26482
Insert Material
Neoprene
No. of Contacts
10
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Amperage Rating
13A
Mounting Type
Cable
Termination Method
Solder
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Style
Plug
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.