Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT06E1210S

  • Zoro # G007521536


product price: $28.99
/ea

Key Features

Operating Voltage AC V RMS Max
600
Sealing
Sealed
Insert Material
Neoprene
No. of Contacts
10
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06E1210S
Zoro #
G007521536
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Voltage AC V RMS Max
600
Sealing
Sealed
Insert Material
Neoprene
No. of Contacts
10
Service Rating
I
Endbell Type
Grommet Nut
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Mating Life
500
Connector Style
Plug
Contact Plating
Gold
Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Type
Circular
Shell Color
Olive Drab
Mounting Type
Cable
Specification
MIL-DTL-26482
Orientation
Straight
Insert Arrangement
45270
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.