Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT06W1210S

  • Zoro # G407521471


product price: $36.15
/ea

Key Features

Shielding
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage DC
850
Endbell Type
Gland Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT06W1210S
Zoro #
G407521471
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shielding
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage DC
850
Endbell Type
Gland Sealed
Contact Mating Life
500
Service Rating
I
Mounting Type
Cable
Grommet & Seals Material
Neoprene
No. of Contacts
10
Connector Type
Circular
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Insert Arrangement
45270
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Gold
Contact Style
Socket
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Sealing
Sealed
Orientation
Straight
Termination Method
Solder
Amperage Rating
13A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.