Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT PLUG

  • Mfr # PT06W1210SX

  • Zoro # G307521809


product price: $34.65
/ea

Key Features

Connector Type
Circular
Specification
MIL-DTL-26482
Contact Plating
Gold
Insert Arrangement
45270
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT06W1210SX
Zoro #
G307521809
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Type
Circular
Specification
MIL-DTL-26482
Contact Plating
Gold
Insert Arrangement
45270
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Operating Voltage DC
850
Insert Material
Neoprene
Sealing
Sealed
Contact Material
Copper Alloy
Endbell Type
Gland Sealed
Rotation Angle
155
Contact Mating Life
500
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shielding
Yes
Contact Style
Socket
Connector Style
Plug
Shell Color
Olive Drab
Mounting Type
Cable
Orientation
Straight
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Insert Rotation/Keying
X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.