
PT 10C 1020 SKT RECP
Mfr # 7114821210S
Zoro # G307513743
product price: $11.95
/eaKey Features
Service Rating
I
Insert Arrangement
45270
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7114821210S
Zoro #
G307513743
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Service Rating
I
Insert Arrangement
45270
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
No. of Contacts
10
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contact Mating Life
500
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.