Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT RECP

  • Mfr # PT02A1210S027

  • Zoro # G807514479


product price: $14.99
/ea

Key Features

Sealing
Unsealed
Connector Style
Receptacle
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1210S027
Zoro #
G807514479
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Sealing
Unsealed
Connector Style
Receptacle
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Circular
Amperage Rating
13A
Termination Method
Solder
Operating Voltage DC
850
Insert Arrangement
45270
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contact Style
Socket
No. of Contacts
10
Contact Plating
Gold
Contact Mating Life
500
Shell Plating
Conductive Black Alloy
Service Rating
I
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.