
PT 10C 1020 SKT RECP
Mfr # PT02C1210SX
Zoro # G507171255
product price: $14.95
/eaKey Features
Contact Mating Life
500
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT02C1210SX
Zoro #
G507171255
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Contact Mating Life
500
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Style
Socket
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
45270
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.