Zoro Homepage

PT 10C 1020 SKT RECP

  • Mfr # PT02E1210S023

  • Zoro # G607514495


product price: $14.95
/ea

Key Features

Operating Voltage AC V RMS Max
600
Contact Plating
Gold
Insert Material
Neoprene
Connector Type
Circular
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1210S023
Zoro #
G607514495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Voltage AC V RMS Max
600
Contact Plating
Gold
Insert Material
Neoprene
Connector Type
Circular
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Mounting Type
Box - Front Mount - Thru Holes
Endbell Type
Grommet Nut
Sealing
Sealed
Shielding
Yes
Orientation
Straight
Amperage Rating
13A
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
No. of Contacts
10
Service Rating
I
Termination Method
Solder
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Connector Style
Receptacle
Shell Plating
Electroless Nickel
Shell Color
Nickel
Contact Mating Life
500
Insert Arrangement
45270
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.