Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT RECP

  • Mfr # PT02E1210SW027

  • Zoro # G307514436


product price: $15.35
/ea

Key Features

Orientation
Straight
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Plating
Gold
Rotation Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1210SW027
Zoro #
G307514436
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Orientation
Straight
Contact Style
Socket
Shell Material
Aluminum Alloy
Contact Plating
Gold
Rotation Angle
60
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Rotation/Keying
W
Insert Arrangement
45270
Operating Voltage DC
850
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Connector Type
Circular
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shell Plating
Conductive Black Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Service Rating
I
No. of Contacts
10
Shielding
Yes
Termination Method
Solder
Endbell Type
Grommet Nut
Connector Style
Receptacle
Sealing
Sealed
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.