Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT RECP

  • Mfr # PT02E1210SX027

  • Zoro # G707514456


product price: $15.35
/ea

Key Features

Shielding
Yes
Sealing
Sealed
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02E1210SX027
Zoro #
G707514456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shielding
Yes
Sealing
Sealed
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Rotation Angle
155
Specification
MIL-DTL-26482
Connector Style
Receptacle
Contact Plating
Gold
Grommet & Seals Material
Neoprene
Shell Color
Black
Operating Voltage DC
850
Contact Style
Socket
Contacts Supplied
Yes
Endbell Type
Grommet Nut
Insert Arrangement
45270
Contact Material
Copper Alloy
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Termination Method
Solder
Insert Material
Neoprene
Service Rating
I
Shell Plating
Conductive Black Alloy
Orientation
Straight
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.