Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 10C 1020 SKT RECP

  • Mfr # PT07A1210S

  • Zoro # G207514468


product price: $23.99
/ea

Key Features

Contact Plating
Gold
Insert Rotation/Keying
Normal
Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT07A1210S
Zoro #
G207514468
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Plating
Gold
Insert Rotation/Keying
Normal
Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Grommet & Seals Material
Neoprene
Orientation
Straight
Insert Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage DC
850
Specification
MIL-DTL-26482
Shell Color
Olive Drab
No. of Contacts
10
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Mounting Type
Jam Nut - Front Mount
Shielding
Yes
Insert Arrangement
45270
Sealing
Unsealed
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.