Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 PIN RECP

  • Mfr # PT02A1811P

  • Zoro # G807574398


product price: $22.75
/ea

Key Features

Shielding
Yes
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1400
Amperage Rating
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1811P
Zoro #
G807574398
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shielding
Yes
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1400
Amperage Rating
22A
Contact Plating
Gold
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
No. of Contacts
11
Insert Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Style
Pin
Sealing
Unsealed
Orientation
Straight
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Insert Arrangement
18-11
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.