Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 PIN RECP

  • Mfr # PT02A1811PX

  • Zoro # G307574621


product price: $18.25
/ea

Key Features

Service Rating
II
Sealing
Unsealed
Shell Material
Aluminum Alloy
Operating Voltage DC
1400
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02A1811PX
Zoro #
G307574621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Service Rating
II
Sealing
Unsealed
Shell Material
Aluminum Alloy
Operating Voltage DC
1400
Shielding
Yes
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
11
Amperage Rating
22A
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Contact Style
Pin
Connector Type
Circular
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Gold
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Rotation Angle
119
Insert Arrangement
18-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.