
PT 11C 1116 PIN RECP
Mfr # PT04A1811PP288
Zoro # G007575614
product price: $38.99
/eaKey Features
Shell Plating
Grey Zinc Nickel
Operating Voltage DC
1400
Amperage Rating
22A
Shell Color
Grey
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT04A1811PP288
Zoro #
G007575614
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#16
Details
Shell Plating
Grey Zinc Nickel
Operating Voltage DC
1400
Amperage Rating
22A
Shell Color
Grey
Contact Style
Pin
Insert Arrangement
18-11
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Contact Mating Life
500
Service Rating
II
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No. of Contacts
11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.