Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT 11C 1116 PIN RECP

  • Mfr # PT04A1811PW072

  • Zoro # G707575570


product price: $38.99
/ea

Key Features

Contact Material
Copper Alloy
Insert Rotation/Keying
W
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811PW072
Zoro #
G707575570
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contact Material
Copper Alloy
Insert Rotation/Keying
W
Mounting Type
Cable
Contact Mating Life
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Shell Color
Grey
Grommet & Seals Material
Neoprene
Termination Method
Solder
No. of Contacts
11
Sealing
Unsealed
Service Rating
II
Operating Voltage DC
1400
Specification
MIL-DTL-26482
Amperage Rating
22A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Shell Plating
Grey Zinc Nickel
Connector Type
Circular
Insert Arrangement
18-11
Shielding
Yes
Contact Plating
Gold
Rotation Angle
62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.