Zoro Homepage

PT 11C 1116 PIN RECP

  • Mfr # PT04A1811PWP288

  • Zoro # G607575618


product price: $31.15
/ea

Key Features

Shell Color
Grey
Operating Voltage DC
1400
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT04A1811PWP288
Zoro #
G607575618
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Color
Grey
Operating Voltage DC
1400
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
22A
Contact Mating Life
500
Shell Plating
Grey Zinc Nickel
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
No. of Contacts
11
Insert Arrangement
18-11
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.